Beli Soket Sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Oxygen Sensor SocketDeskripsi:1/2 Inch square drive. 22mm hex. x 90mm length. Cutaway section allows socket to pass over wiring.atribut:
- Number of Pieces: 1
- Product Type: Oxygen Sensor Socket
- Jaw Width: 22mm
- Part Number: KEN5032760K
- monotaro Sensor Socket SetDeskripsi:O2 sensor etc. sensor socket set according to various sensors. Because it has slits and cutouts, it is compatible with various sensors. To detach the sensor socketatribut:
- Plug Angle (DR): 1/2 (12.7 sq), 3/8 (9.5 sq)
- Slit Size (mm): 7.5x67.5, 18.5x72, 30x34.5, 7.5x64
- Width Across Flat (inch): 1
- Width Across Flat (mm): 25.4
- monotaro O2 Sensor Socket (Soket Sensor)Deskripsi:It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensoratribut:
- Overall Length (mm): 60
- Size (mm): 22
- Insertion Angle (mm): 12.7
- TONE Sensor Socketatribut:
- Total Length: 60mm
- Input Drive: 9.5mm
- JTC Sensor Socket Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Oxygen Sensor Socket SetDeskripsi:Three piece universal set. Essential for servicing today's computer-controlled vehicle systems. Easily removes exhaust gas oxygen sensors (known as ‘EGO’, ‘O2’ or ‘Lambda’ sensors), vacuum switches and pressur, Vauxhe switches. Also suitable for diesel injectors found on Mitsubishi, Nissan, Opelall and VW vehicles. Made from heat treated cast steel. Set contains: 22mm (7/8 Inc) hex, 1/2 Inc square drive socket with 7.5mm side slot for sensor wire clearance. Socket has 22mm hex for use with a spanner. Overall length: 80mm. 22mm (7/8 Inc) hex, crow's foot style wrench, 1/2 Inc square drive (double square for easy access). With full length 11mm slot for total clearance of switch/sensor wire 22mm (7/8 Inc) hex, crow's foot style wrench, 3/8 Inc square drive. With full length 8.6mm slot for total clearance of switch/sensor wire.atribut:
- Product Number: SS0322
- Tool Material: Steel
- Additional Features: Made from heat treated cast steel
- Includes: 1/2 Inc square drive socket with 7.5mm side slot 1/2 Inc square drive, crow s foot style wrench 3/8 Inc square drive, crow s foot style wrench
- Product Type: Oxygen, Lambda Sensor Socket
- Part Number: KEN5038020K
- JTC Oxygen Sensor Socketatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 22
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- KO-KEN O2 Sensor Socketatribut:
- TRUSCO Number: 811-7395
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- JTC Sensor Socketatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: (Insert 9.5) 6P 10, 11, 12, 13, 14mm, (Insert 12.7) 6 P: 17, 19, 21mm
- Square Drive (mm): 9.5、12.7
- Kennedy Socket 1/4 inch (Mata Soket)atribut:
- Number of Points: 12
- Socket Type: Bi-Hexagon Socket
- Socket Depth: Standard
- Drive Size (inch): 1/4
- Drive Type: Square
- Material: Aluminium-Free Chrome Vanadium Steel
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- JTC Euro Type Sensor Socket Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: ・ Plug 12.7mm 12P 28mm × Length 78mm ・ Plug 12.7mm 12P 27mm × Length 78mm ・ Plug 12.7mm 12P 22mm × Length 78mm ・ Plug 12.7mm 6P 22mm × Length 110mm
- KO-KEN 1/2 Sq. O 2 Sensor Socketatribut:
- Dimension D1 (mm): 33
- Dimension D2 (mm): 30
- Dimension L (mm): 110
- Dimension S (mm): 8
- Width Across Flat (mm): 22
- Dimension I (mm): 29
- Plug Angle (mm) (inch): 8
Daftar Harga Soket Sensor Terbaru April 2026
| Kennedy Oxygen Sensor Socket | Rp389.900 |
| monotaro Sensor Socket Set | Rp909.900 |
| monotaro O2 Sensor Socket (Soket Sensor) | Rp129.900 |
| TONE Sensor Socket | Rp229.900 |
| JTC Sensor Socket Set | Rp1.199.900 |
| Kennedy Oxygen Sensor Socket Set | Rp819.900 |
| JTC Oxygen Sensor Socket | Rp169.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp639.900 |
| KO-KEN O2 Sensor Socket | Rp899.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/ekP102246524-7.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Oxygen%20Sensor%20Socket%20Set/dtP102199497-4.jpg)

/q7P101003943-2.jpg)

/puP101003930-3.jpg)
)%20Angled/h9P104592621-1.jpg)
%20Angled/i1P104592649-1.jpg)

/9xP102145357-7.jpg)




%20Straight%20on%20straight/fbP104592551-1.jpg)